Zoro Homepage

Plastic Socket-Wrench Insert 17mm reduce to 13mm - Low Torque Duty

  • Mfr # WI-17-13-XNGL

  • Zoro # G100917779


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Feature
Fits Socket or Wrench
Grade
Low-Torque Applications
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WI-17-13-XNGL
Zoro #
G100917779
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Feature
Fits Socket or Wrench
Grade
Low-Torque Applications

Description

Plastic inserts fit standard sockets 17mm to reduce to 13mm to reduce damage. (Extreme Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.