Zoro Homepage

Plastic Socket-Wrench Insert 9/16" reduce to 7/16" - Low Torque Duty

  • Mfr # WI-9/16-7/16-XNGL

  • Zoro # G000917763


product price: $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Feature
Fits Socket or Wrench
Grade
Low-Torque Applications
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WI-9/16-7/16-XNGL
Zoro #
G000917763
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Feature
Fits Socket or Wrench
Grade
Low-Torque Applications

Description

Plastic inserts fit standard sockets 9/16" to reduce to 7/16" to reduce damage. (Extreme Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.