Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant Applicator Handle for RT- Appliator Tips

  • Mfr # ITH-40-NGL

  • Zoro # G300917685


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Length
6 in
Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Compact
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITH-40-NGL
Zoro #
G300917685
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Compact

Description

Handle for replaceable tips RT-41-S through RT-43-S. The range includes fully molded profiles and a replaceable tip system with four of soft-molded tips which are available and sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.