Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant Applicator Squeegee Tip for Replacible Tip System

  • Mfr # RT-43-S

  • Zoro # G300917715


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Application
Sealant
Fits
ITH-40-NGL Handle
Material
Chemical-resistant Nylon Plastic
Tip
Squeegee Tip
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT-43-S
Zoro #
G300917715
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Application
Sealant
Fits
ITH-40-NGL Handle
Material
Chemical-resistant Nylon Plastic
Tip
Squeegee Tip

Description

Squeegee Shaped Replaceable Sealant Application Tip 43. Soft tip helps conform to surface contour to help lay a perfect bead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.