Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tool - Medium Duty

  • Mfr # AT-1-4-UNGL

  • Zoro # G400928970


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Features
Double-End
Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Center
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-1-4-UNGL
Zoro #
G400928970
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Features
Double-End
Material
Chemical-resistant Nylon Plastic
Grade
Medium-Duty
Handle Type
Center

Description

1 Piece Double End Tool Solder Tool (Ultra Strong Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.