Stair Tread Cover Aluminum Black/Yellow, 42 in W x 3/16 in Thick
Mfr # 407NT20042102
Zoro # G5997223
product price:Â $54.29
/eaKey Features
Material
Aluminum
Thickness
3/16 in
Standards
OSHA
Tread Pattern
Grit Coating
Includes
Tapcon Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407NT20042102
Zoro #
G5997223
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Thickness
3/16 in
Depth
7 1/2 in
Lip Height
1 1/4 in
Details
Item
Stair Tread Cover
Color
Black/Yellow
Material
Aluminum
Standards
OSHA
Tread Pattern
Grit Coating
Includes
Tapcon Screws
Installation Method
Adhesive and Fasteners
Surface Design
Double-Strip Grit
Installation Hardware Included
Yes
Number of Grit Strips
2
Visibility Features
Glow-in-the-Dark
Series
BOLD STEP
Two-Stage Installation
No
Nose Style
Square
Edge Style
Beveled
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Double-Strip Grit, Visibility Features Glow-in-the-Dark, ADA Compliant Yes, Color Black/Yellow, Edge Style Beveled, Includes Tapcon Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Aluminum, Number of Grit Strips 2, Overall Depth 7 1/2 in, Overall Width 42 in, Product Type Anti-Slip Stair Tread, Series BOLD STEP, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.