This item is Discontinued.

Bolle Safety Assault, Safety Glasses, Anti-Fog & Anti-Scratch, ESP Lens, Black Frame, Full-Frame 40148

Assault, Safety Glasses, Anti-Fog & Anti-Scratch, ESP Lens, Black Frame, Full-Frame (Discontinued)

  • Mfr # 40148
  • Zoro # G3343877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40148
Zoro #
G3343877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
ESP
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Pvc
Foam Lined
No
Frame Style
Wraparound
Series
Assault
Standards
ANSI Z87.1 2010, MIL-PRF 31013
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Includes
Soft Bag, Lens Cleaning Bag
ANSI Dust/Splash Rating
Not Rated
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Non-Slip

Description

Ballistic Safety Glasses, Series Assault, Gender Unisex, Lens Color ESP, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, PVC, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Slip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Bag, Lens Cleaning Bag

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.