Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baxter, Safety Glasses, Uncoated, Gray Lens, Black/Blue Frame, Full-Frame, Polarized

  • Mfr # BAXPOLWFS

  • Zoro # G1723833


product price: $59.49
/ea

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black/Blue
Lens Coating
Uncoated
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAXPOLWFS
Zoro #
G1723833
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black/Blue
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Wraparound
Series
Baxter
Standards
ANSI Z87.1-2015, Z87+
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
X-Ray Detectable
No
Includes
Lens Cleaning Bag
Metal Detectable
No
UV Protection
100% UVA/UVB
Gender
Unisex
Includes Polarized Lens Coating
Yes
Includes Padded Arms
Yes
Includes Eye Socket Lining
No
Infra-Red Light Scale Protection Designation
R1
Dielectric Protection
Yes
Includes Anti-Fog Lens Coating
No
Includes Padded Nose Piece
Yes
Arm Material
Polycarbonate
Arm Color
Black/Blue
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U2, U3, U4, U5, U6
Band Material
Nylon
Visible Light Scale Protection
L1, L10, L3, L4, L5, L6, L7, L8, L9
Includes Scratch-Resistant Lens Coating
No
Includes Brow Lining
No
Arm Tip Type
Skull
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series Baxter, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Uncoated, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Blue, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Lens Cleaning Bag, Standards ANSI Z87.1-2015, Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.