Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Wipes, B100 to 100

  • Mfr # PACW100

  • Zoro # G921909090


product price: $14.15
/ea
Sold in multiples of 25 for $353.75

Key Features

Application
Safety Protection
Length
2.28 in
Width
4.92 in
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACW100
Zoro #
G921909090
UPC #
840276703331
Country of Origin
China

Dimensions

Length
2.28 in
Width
4.92 in

Details

Application
Safety Protection
Number of Sheets
100

Description

Cleaning Wipes,B100 to 100

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.