Cleaning Wipes, B500 to 500
Mfr # PACW500
Zoro # G721827938
product price: $39.29
/eaKey Features
Application
Safety Protection
Includes
Safety Wipes
Overall Length
4.13 in
Overall Width
10.83 in
For Use With
Safety Spectacles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACW500
Zoro #
G721827938
UPC #
840276703188
Country of Origin
China
Dimensions
Overall Length
4.13 in
Overall Width
10.83 in
Depth
8.66 in
Details
Application
Safety Protection
Includes
Safety Wipes
For Use With
Safety Spectacles
Number of Sheets
500
Description
Cleaning Wipes,B500 to 500
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.