Cleaning Wipes, PK100
- Mfr # PACW100
- Zoro # G825066684
product price:Â
$
13.89
/pk of 100, $0.14/ea
Key Features
Formula
Silicone-Free
Tissue Count
100
Tissue Length
6 in
Tissue Width
5 in
Tissue Dispensing Type
Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PACW100
- Zoro #
- G825066684
- UPC #
- 840276703331
- Country of Origin
- China
- Item
- Cleaning Wipes
- Formula
- Silicone-Free
- Tissue Count
- 100
- Tissue Dispensing Type
- Individually Wrapped
- Tissue Type
- Pre-Moistened
Dimensions
- Tissue Length
- 6 in
- Tissue Width
- 5 in
Description
Cleaning Wipes, Formula Silicone-Free, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 6 in, Tissue Type Pre-Moistened, Tissue Width 5 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.