This item is Discontinued.

Bolle Safety Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Indirect Vented, Duo Series 40161

Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Indirect Vented, Duo Series (Discontinued)

  • Mfr # 40161
  • Zoro # G0624167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40161
Zoro #
G0624167
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
TPR
Frame Color
Frosted
Lens Color
Clear
Eyewear Venting
Indirect
Lens Material
Polycarbonate
Series
Duo
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Includes
Neoprene Adjustable Strap
Foam Lined
No
UV Protection
99.99% UVA/UVB
Includes Eye Socket Lining
No
Band Material
Neoprene
Venting Type
Indirect

Description

Band Material Neoprene, Eyewear Size Universal, Frame Color Frosted, Frame Material TPR, Includes Neoprene Adjustable Strap, Includes Eye Socket Lining No, Goggles With Neoprene Rubber Strap, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, CSA Z94.3-2007, Venting Type Indirect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.