IRI-S, Safety Glasses, Uncoated, Clear Lens, Silver Metal Frame
Mfr # 40273
Zoro # G4882145
product price: $10.39
/eaKey Features
Lens Color
Clear
Frame Color
Silver Metal
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40273
Zoro #
G4882145
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Silver Metal
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Metal
Series
IRI-S
Standards
ANSI Z87.1-2010
X-Ray Detectable
No
Includes
Adjustable Detachable Cord, Microfiber Cleaning Pouch
Metal Detectable
No
For Use With
40182, 40223
Compatible with Manufacturer Model Number
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Compatible with Series
IRI-s
Attachment Type
Clip-On
Compatible with Product Type
Safety Glasses
Compatible with Brand
Bollé Safety
Compatible Manufacturer Model Number
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Compatible with Manufacturer Model No.
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Compatible Pump Manufacturer Part Number
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
For Use with Mfr Model Number
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Compatible Manufacturer Part Number
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Compatible with Mfr. Model No.
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Compatible Mfr. Model Number
40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436
Description
Safety Glasses, Attachment Type Clip-On, Compatible with Brand Boll� Safety, Compatible Grainger Part Number 45NA41, 45NA42, 45NA43, 45NA44, 45NA45, 45NA46, 45NA47, 49YV91, 60LM41, 60LM42, 60LM43, Compatible Manufacturer Model Number 40120, 40182, 40187, 40188, 40189, 40190, 40223, 40273, PSSIRI-433, PSSIRI-434, PSSIRI-435, PSSIRI-436, Compatible with Product Type Safety Glasses, Compatible with Series IRI-s, For Use With 40182, 40223, Frame Color Clear, Frame Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.