KNOX, Safety Glasses, Anti-Fog & Anti-Scratch, Silver Lens, Black Frame, Full-Frame
Mfr # KNOXXT20M
Zoro # G111131423
product price:Â $64.55
/eaKey Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KNOXXT20M
Zoro #
G111131423
UPC #
840276705397
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
5 1/2 in
Temple-to-Temple Width
139 mm
Description
Safety Glasses, Series KNOX, Gender Unisex, Lens Color Silver, Lens Coating Platinum, Frame Color Black, Eyewear Size Universal, Frame Material Polyamide, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Case, Cleaning Cloth, Standards ANSI Z87.1-2020, CE Listed, EN166 - EN172, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.