MERCURO, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black/Green Frame

  • Mfr # MERPSF
  • Zoro # G1724962
product price: 
$
18.75
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black/Green
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MERPSF
Zoro #
G1724962
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black/Green
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
MERCURO
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, Z87+
X-Ray Detectable
No
UV Protection
100% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Arm Material
Polycarbonate, TPR
Includes Anti-Static Lens Coating
Yes
Dielectric Protection
Yes
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R1
Visible Light Scale Protection
L1
Includes Brow Lining
No
Includes No Lens Coatings
No
Includes Padded Arms
Yes
Includes Polarized Lens Coating
No
Nose Bridge Material
PVC
Ultra-Violet Scale Protection Designation
U2, U3, U4, U5, U6
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black/Green
Arm Tip Type
Skull
Padding Location
Temples, Nose Bridge

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Series MERCURO, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Green, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Standards ANSI Z87.1-2015, Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products