MY6, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # MY6EST10W

  • Zoro # G616174284


product price:  $42.29
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MY6EST10W
Zoro #
G616174284
UPC #
840276705595
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Series
MY6
Frame Style
Traditional
Standards
ANSI Z87.1-2020
Ultra-Violet Scale Protection Designation
U6
Gender
Unisex
Includes
Case, Soft Bag
Adjustable Pieces
Nose Bridge
Application
Military
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Black
Arm Tip Type
Straight
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Nylon, Polycarbonate, TPR
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Adjustment Type
Flexible
Hinge Type
Barrel
Arm Material
Nylon, Polycarbonate
Padding Location
Temples
Temple Tip Features
Ergonomic, Flexible
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series MY6, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Case, Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.