Shop BOLLE SAFETY

MY6, Safety Glasses, Anti-Fog & Anti-Scratch Lens, Black Frame, Half-Frame

  • Mfr # MY6EST72W
  • Zoro # G316174294

product price: 
$
71.49
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MY6EST72W
Zoro #
G316174294
UPC #
840276705571
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear/Copper/Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Series
MY6
Frame Style
Traditional
Standards
ANSI Z87.1-2020
Application
Military
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black
Arm Tip Type
Straight
Adjustable Pieces
Nose Bridge
Gender
Unisex
Includes
Case, Soft Bag
Meets High Impact Standard
High Impact Standard ANSI Z87+
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Nylon, Polycarbonate, TPR
Nose Bridge Adjustment Type
Flexible
Temple Adjustment Type
Pressure Diffusion
Padding Location
Temples
Arm Material
Nylon, Polycarbonate
Includes Reader Lens
Reader Lens Not Included
Visible Light Scale Protection
L1.3, L3
Temple Tip Features
Ergonomic, Flexible

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Description

Safety Glasses, Series MY6, Gender Unisex, Lens Color Not Applicable, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Case, Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products