MY6, Safety Glasses, Anti-Fog, Scratch-Resistant, Amber Lens, Black Frame, Half-Frame

  • Mfr # MY6EST31W

  • Zoro # G016526737


product price:  $48.59
/ea

Key Features

Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MY6EST31W
Zoro #
G016526737
UPC #
840276705656
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Frame Style
Traditional
Series
MY6
Standards
ANSI Z87.1-2020, AS/NZS 1337.1:2010, CE EN166
Arm Color
Black
Includes
Case, Soft Bag
Gender
Unisex
Arm Tip Type
Straight
Adjustable Pieces
Nose Bridge
Nose Bridge Adjustment Type
Flexible
Arm Material
Nylon, Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Nylon, Polycarbonate, TPR
Temple Adjustment Type
Pressure Diffusion
Padding Location
Temples
Application
Military
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Ergonomic, Flexible
Hinge Type
Barrel

Description

Safety Glasses, Series MY6, Gender Unisex, Lens Color Amber, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Case, Soft Bag, Standards ANSI Z87.1-2020, AS/NZS 1337.1:2010, CE EN166

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.