NESS, Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, Frameless

  • Mfr # NESSPSF

  • Zoro # G3970213


product price:  $8.15
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NESSPSF
Zoro #
G3970213
UPC #
054917344238
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
NESS
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Arm Color
Black

Description

Safety Glasses, Series NESS, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.