Shop BOLLE SAFETY

NESS+, Safety Glasses, Anti-Fog, Smoke Lens, Gray, Orange Frame, Frameless

  • Mfr # NESSPPSF
  • Zoro # G5956229

product price: 
$
12.39
/ea

Key Features

Frame Type
Frameless
Frame Color
Gray, Orange
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate, Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NESSPPSF
Zoro #
G5956229
UPC #
054917343958
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Frame Color
Gray, Orange
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate, Rubber
Foam Lined
No
Series
NESS+
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Arm Tip Type
Wraparound
Arm Color
Black/Orange
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge, Temples
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate, Rubber
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible, Non-Slip, Soft
Application
General Purpose
Nose Bridge Material
PVC

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
138 mm

Description

Safety Glasses, Series NESS+, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Platinum, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray/Orange, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Gray/Orange, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.