Override, Welding Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black Frame

  • Mfr # 40056
  • Zoro # G4422232
product price: 
$
18.75
/ea

Key Features

Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40056
Zoro #
G4422232
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Welding Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Override
Frame Style
OTG
Standards
ANSI Z87.1-2010
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Includes
Cord
Metal Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Application
General Purpose
Includes Anti-Static Lens Coating
Yes
Adjustable Nose Piece
Yes
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Arms
No
Includes Padded Nose Piece
No
Arm Color
Black
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Arm Tip Type
Hockey Tip
Ultra-Violet Scale Protection Designation
U6
Welding Shade Designation
W5
Dielectric Protection
Yes
Hinge Type
Barrel
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Dielectric
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Extendable
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes
Temple-to-Temple Width
127 mm

Description

Safety Glasses, Series Override, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.