Shop BOLLE SAFETY

PSSIRI, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black/Red Frame

  • Mfr # PSSIRI-434
  • Zoro # G1723319

product price: 
$
15.95
/ea

Key Features

Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSSIRI-434
Zoro #
G1723319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
139 mm

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, Rubber
Foam Lined
No
Series
PSSIRI
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, Z87+
Includes
Lens Cleaning Bag, Cord
Photochromatic Lens
No
Metal Detectable
No
UV Protection
100% UVA/UVB
Gender
Unisex
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Padded Arms
Yes
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Visible Light Scale Protection
L1
Arm Color
Black/Red
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Wraparound
Hinge Type
Barrel
Arm Material
Polycarbonate, Rubber
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Non-Slip, Soft
Nose Bridge Adjustment Type
Extendable, Flexible
Lens Function
Bifocal
Temple Adjustment Type
Ratcheting
Application
General Purpose
Adjustable Pieces
Nose Bridge, Temple
Padding Location
Nose Bridge, Temples
Nose Bridge Material
SBR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included

Description

Safety Glasses, Series PSSIRI, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Platinum Lite, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Red, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Black, Red, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Lens Cleaning Bag, Cord, Standards ANSI Z87.1-2015, Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.