Rx Safety Glass Kit, For 46FT22
Mfr # 40173
Zoro # G2380421
product price: $14.15
/eaKey Features
Frame Color
Clear
Standards
ANSI Z87.1-2010, MIL-PRF-31013
Includes
Adapter
For Use With
40168
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40173
Zoro #
G2380421
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Prescription Safety Glass Kit
Frame Color
Clear
Standards
ANSI Z87.1-2010, MIL-PRF-31013
Includes
Adapter
For Use With
40168
Frame Material
Polycarbonate
Compatible with Brand
Bollé Safety
Compatible with Manufacturer Model Number
40168
Compatible with Series
Combat
Compatible Manufacturer Part Number
40168
Compatible Grainger Part Number
46FT22
Compatible Manufacturer Model Number
40168
For Use With Mfr. Model Number
40168
Compatible with Manufacturer Model No.
40168
Compatible with Mfr. Model No.
40168
For Use with Mfr Model Number
40168
Attachment Type
Clip-On
Compatible with Product Type
Safety Glasses
Compatible Pump Manufacturer Part Number
40168
Compatible Mfr. Model Number
40168
Description
Prescription Safety Glass Kit, Attachment Type Clip-On, Compatible with Brand Bollé Safety, Compatible with Grainger Part Number 46FT22, Compatible with Manufacturer Model Number 40168, Compatible with Product Type Safety Glasses, Compatible with Series Combat, For Use With 40168, Frame Color Clear, Frame Material Polycarbonate, Includes Adapter, Standards ANSI Z87.1-2010, MIL-PRF-31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.