Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPECSN11W
Zoro #
G022842463
UPC #
3660740019945
Country of Origin
China
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, D5, Application General Purpose, Band Material Not Applicable, Eyewear Size S, Frame Style OTG, Gender Unisex, Includes Adjustable Headband, Safety Goggle, Lens Coating Scratch-Resistant, Lens Color Clear/Gray, Standards ANSI Z87+, Ultra-Violet Scale Protection Designation U6, Venting Type Non-Vented
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.