SAFETY GOGGLE, SMALL

  • Mfr # SPECSN12W

  • Zoro # G122841106


product price:  $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPECSN12W
Zoro #
G122841106
UPC #
3660740019952
Country of Origin
China

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Polyester, Spandex, Eyewear Size S, Frame Style OTG, Gender Unisex, Includes Adjustable Headband, Safety Goggle, Lens Coating Scratch-Resistant, Platinum Lite Anti-Fog, Lens Color Clear/Gray, Standards ANSI Z87+, Ultra-Violet Scale Protection Designation U6, Venting Type Indirect

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.