Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPECTN11W
Zoro #
G721889479
UPC #
-
Country of Origin
China
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, D5, Application General Purpose, Band Material Polyester, Spandex, Brow Lining Material Polycarbonate, TPR, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black/Yellow, Frame Material Polycarbonate, TPR, Frame Style OTG, Gender Unisex, Includes Platinum Anti-Fog, Infra-Red Light Scale Protection Designation Not Applicable, Safety Goggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.