Shop BOLLE SAFETY

Safety Goggles, Clear Lens, Anti-Fog, Anti-Scratch, Platinum, Indirect Vented, Universal Series

  • Mfr # UNIVGN10W
  • Zoro # G312414516

product price: 
$
24.69
/ea

Key Features

Frame Material
Polycarbonate, TPR
Frame Color
Black/Yellow
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum
ANSI Dust/Splash Rating
D3, D4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UNIVGN10W
Zoro #
G312414516
UPC #
840276704963
Country of Origin
Taiwan, Province of China
Item
Safety Goggles
Frame Material
Polycarbonate, TPR
Frame Color
Black/Yellow
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
UNIVERSAL
Frame Style
Wraparound
Standards
ANSI Z87.1-2020
X-Ray Detectable
No
Photochromatic Lens
No
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Venting Type
Indirect
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Metal Detectable
No
Nose Bridge Material
Polycarbonate, TPR
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Gender
Unisex
Dielectric Protection
No
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Band Material
Polyester, Spandex
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Face Shield
Face Shield Not Included
Lining Location
Brow, Eye Socket
Padding Location
Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Adjustable Locations
Straps
Eye Socket Lining Material
TPR
Brow Lining Material
TPR

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Polyester, Spandex, Brow Lining Material TPR, Dielectric Protection No, Eye Socket Lining Material TPR, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black/Yellow, Frame Material Polycarbonate, TPR, Frame Style Wraparound, Gender Unisex, Includes Not Applicable, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.