Shop BOLLE SAFETY

Safety Goggles, Clear Lens, Anti-Fog/Anti-Scratch/Platinum Lite, Indirect Vented, Coverall Series

  • Mfr # COVACLEAN
  • Zoro # G410105392

product price: 
$
10.49
/ea
Sold in multiples of 5 for $52.45

Key Features

Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum Lite
ANSI Dust/Splash Rating
D3, D4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
COVACLEAN
Zoro #
G410105392
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum Lite
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
Coverall
Frame Style
OTG
Standards
EN166-EN170
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Includes No Lens Coatings
No
Gender
Unisex
Band Material
Isoprene
Venting Type
Indirect
Includes Anti-Fog Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Brow Lining Material
PVC
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Eye Socket Lining Material
PVC
Includes Reader Lens
Reader Lens Not Included
Lining Location
Brow, Eye Socket
Adjustable Locations
Straps
Includes Face Shield
Face Shield Not Included
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
PVC

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Isoprene, Brow Lining Material PVC, Dielectric Protection No, Eye Socket Lining Material PVC, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Not Applicable, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.