Silium+, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black, Gray Frame, Half-Frame

  • Mfr # 40238

  • Zoro # G1834975


product price:  $14.39
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40238
Zoro #
G1834975
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
130 mm

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Silium+
Standards
ANSI Z87.1-2010
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes
Lens Cleaning Bag, Cord
Gender
Unisex
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Arm Tip Type
Wraparound
Arm Color
Black/Gray
Hinge Type
Barrel
Nose Bridge Adjustment Type
Internal Wire
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge, Temples
Adjustable Pieces
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate, Rubber
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Temple Tip Features
Flexible, Non-Slip, Soft

Description

Safety Glasses, Series Silium+, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Platinum, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Flexible, Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lens Cleaning Bag, Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products