Spectrum Safety Goggle Pc Clear Platinum
Mfr # SPECTN13W
Zoro # G021908368
product price: $17.79
/eaSold in multiples of 5 for $88.95
Key Features
Lens Color
Clear
Lens Coating
Platinum Lite
Includes
Safety Googles
Lens Material
Polycarbonate
Frame Color
Black / Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPECTN13W
Zoro #
G021908368
UPC #
840276706486
Country of Origin
China
Details
Lens Color
Clear
Lens Coating
Platinum Lite
Includes
Safety Googles
Lens Material
Polycarbonate
Frame Color
Black / Green
Frame Style
Sealed
Frame Material
PC/TPR
Standards
ANSI Z87.1-2020
Description
Spectrum Safety Goggle Pc Clear Platinum
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.