Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spectrum Small Safety Goggle Pc Clear Pl

  • Mfr # SPECSN11W

  • Zoro # G521908639


product price: $21.69
/ea
Sold in multiples of 5 for $108.45

Key Features

Includes
Safety Googles
Frame Color
Black / Green
Lens Color
Clear
Lens Material
Polycarbonate
Frame Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPECSN11W
Zoro #
G521908639
UPC #
840276707841
Country of Origin
China

Details

Includes
Safety Googles
Frame Color
Black / Green
Lens Color
Clear
Lens Material
Polycarbonate
Frame Style
Sealed
Lens Coating
Platinum
Frame Material
PC/TPR
Standards
ANSI Z87.1-2020

Description

Spectrum Small Safety Goggle Pc Clear Pl

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.