Tracker, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Black, Gray Frame, Full-Frame

  • Mfr # 40087

  • Zoro # G4454755


product price:  $21.99
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Tpe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40087
Zoro #
G4454755
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
142 mm

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Full-Frame
Frame Color
Black, Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Tpe
Foam Lined
Yes
Frame Style
Wraparound
Series
Tracker
Standards
ANSI Z87.1-2010, CSA-Z94.3-2007
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Includes
Lens Cleaning Bag
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
D3
Metal Detectable
No
Arm Color
Black/Gray
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Brow Lining Material
EVA
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Headband
Eye Socket Lining Material
Polyurethane
Band Material
Nylon, Polyester
Includes Reader Lens
Reader Lens Not Included
Arm Material
Polycarbonate, Rubber
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Lining Location
Brow, Eye Socket
Temple Tip Features
Cord Control, Flexible, Non-Slip, Soft
Padding Location
Nose Bridge, Temples
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Tracker, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Platinum, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lens Cleaning Bag

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.