Tryon, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Smoke Lens, Blue/Black Frame

  • Mfr # 40302

  • Zoro # G5557531


product price:  $14.55
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Blue/Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Tpr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40302
Zoro #
G5557531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
136 mm

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Blue/Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Tpr
Foam Lined
No
Series
Tryon
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Adjustable Nose Piece
Yes
Application
General Purpose
Includes Padded Nose Piece
Yes
Includes Anti-Static Lens Coating
Yes
Includes No Lens Coatings
No
Arm Color
Black/Blue
Includes Scratch-Resistant Lens Coating
Yes
Visible Light Scale Protection
L3
Arm Tip Type
Wraparound
Includes Brow Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Padded Arms
Yes
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge, Temples
Temple Tip Features
Flexible, Non-Slip, Soft
Arm Material
Polycarbonate, Rubber
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Tryon, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Platinum, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Blue, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Blue/Black, Temple Style Ergonomic, Non-Slip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.