Universal Goggle Safety Pc Clear Platinu
Mfr # UNIVGN14W
Zoro # G121908275
product price: $30.59
/eaSold in multiples of 5 for $152.95
Key Features
Frame Color
Black / Yellow
Lens Material
Polycarbonate
Includes
Safety Googles
Standards
ANSI Z87.1-2020
Frame Style
Vented - Indirect Ventilation - Breathable Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNIVGN14W
Zoro #
G121908275
UPC #
840276705144
Country of Origin
Taiwan, Province of China
Details
Frame Color
Black / Yellow
Lens Material
Polycarbonate
Includes
Safety Googles
Standards
ANSI Z87.1-2020
Frame Style
Vented - Indirect Ventilation - Breathable Foam
Lens Color
Clear
Frame Material
PC/TPR
Lens Coating
Platinum
Description
Universal Goggle Safety Pc Clear Platinu
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.