Zoro Homepage

Universal Goggle Safety Pc Smoke Platinu

  • Mfr # UNIVGN21W

  • Zoro # G221908786


product price: $30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Lens Color
Smoke
Lens Coating
Platinum
Frame Style
Sealed Foam
Frame Color
Black / Green
Includes
Safety Googles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIVGN21W
Zoro #
G221908786
UPC #
840276705236
Country of Origin
Taiwan, Province of China

Details

Lens Color
Smoke
Lens Coating
Platinum
Frame Style
Sealed Foam
Frame Color
Black / Green
Includes
Safety Googles
Standards
ANSI Z87.1-2020
Lens Material
Polycarbonate
Frame Material
PC/TPR

Description

Universal Goggle Safety Pc Smoke Platinu

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.