Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Non-Vented, Wave technology fit, Universal Series, Green

  • Mfr # UNIVGN11W

  • Zoro # G511131313


product price: $23.39
/ea

Key Features

Frame Material
Polycarbonate, TPR
Frame Color
Black/Green
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum
ANSI Dust/Splash Rating
D3, D4, D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIVGN11W
Zoro #
G511131313
UPC #
840276704994
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polycarbonate, TPR
Frame Color
Black/Green
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant, Platinum
ANSI Dust/Splash Rating
D3, D4, D5
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
UNIVERSAL
Standards
ANSI Z87.1-2020
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Nose Bridge Material
Polycarbonate, TPR
Metal Detectable
No
Dielectric Protection
No
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Venting Type
Non-Vented
Band Material
Polyester, Spandex
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
Yes
Includes Face Shield
Face Shield Not Included
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
TPR
Lining Location
Brow, Eye Socket
Padding Location
Nose Bridge
Eye Socket Lining Material
TPR

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, D5, Band Material Polyester, Spandex, Brow Lining Material TPR, Dielectric Protection No, Eye Socket Lining Material TPR, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black/Green, Frame Material Polycarbonate, TPR, Frame Style Wraparound, Gender Unisex, Includes Not Applicable, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.