Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asphalt Anrs, Zinc-Coated, 12", pkg 6

  • Mfr # SP12Z

  • Zoro # G615666032


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Washer Outside Diameter
1 in
Material
Carbon Steel
Anchor Diameter
0.625 in
Anchor Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP12Z
Zoro #
G615666032
UPC #
0689481982540
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Washer Outside Diameter
1 in
Anchor Diameter
0.625 in
Anchor Length
12 in
Drill Bit Size
0.875 in

Details

Material
Carbon Steel
Finish
Zinc-Coated

Description

Zinc asphalt anchor kit, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.