Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asphalt Anrs, Zinc-Plated, Carbon Steel, 6

  • Mfr # SP10ZKT

  • Zoro # G815666047


product price: $70.00
/ea

Key Features

Finish
Zinc-Plated
Thread Size
3/8"-16
Material
Carbon Steel
Drill Bit Size
0.875 in
Anchor Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10ZKT
Zoro #
G815666047
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
0.875 in
Anchor Length
6 in
Washer Outside Diameter
1 in
Anchor Diameter
0.625 in

Details

Finish
Zinc-Plated
Material
Carbon Steel

Description

Stainless steel asphalt anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.