Shop BOLTING
See all product information
Create Account
Hydraulic Torque Wrench Replacement Part
- Mfr # TWLC8-RB
- Zoro # G222783702
product price:Â
$
1,893.99
/ea
Free Shipping & Returns
Key Features
Socket Center to End of Arm Length
1 1/2 in
Weight
9 kg
Number of Torque Wrench Connections
1
Compatible Tool Series
TWLC8
Maximum Operating Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWLC8-RB
- Zoro #
- G222783702
- UPC #
- 662536641579
- Country of Origin
- United Kingdom
- Item
- Hydraulic Torque Wrench Replacement Parts & Accessories
- Weight
- 9 kg
- Number of Torque Wrench Connections
- 1
- Compatible Tool Series
- TWLC8
- Maximum Operating Pressure
- 10,000 psi
Dimensions
- Socket Center to End of Arm Length
- 1 1/2 in
- Overall Width
- 3 3/8 in
Description
Hydraulic Torque Wrench Replacement Parts & Accessories, Product Type Reaction Bar, Compatible Tool Series TWLC8, Overall Length 18 in, Socket Center to End of Arm Length 1 1/2 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections 1, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Compatible Manufacturer Model Number [NEW] TWLC8, Overall Width 3 3/8 in, Weight 9 kg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.