Shop BOLTING
See all product information
Create Account
Low-Profile Hydraulic Torque Wrenches
- Mfr # TWL2-050
- Zoro # G222784297
product price:Â
$
3,325.99
/ea
Free Shipping & Returns
Key Features
Series
TWLC
Tool Series
TWLC
Nominal Torque (ft-lb) @ 10,000 psi
1,575 lb-ft
Hex Size
2 in
Minimum Hex Size (mm)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWL2-050
- Zoro #
- G222784297
- UPC #
- 662536526722
- Country of Origin
- United States
Dimensions
- Hex Size
- 2 in
- Minimum Hex Size (mm)
- 2 in
- Minimum Hex Size (in)
- 2 in
- Maximum Hex Size (in)
- 2 in
- Maximum Hex Size (mm)
- 50 mm
- Nose Radius
- 1.6 in
Details
- Series
- TWLC
- Tool Series
- TWLC
- Nominal Torque (ft-lb) @ 10,000 psi
- 1,575 lb-ft
- Nominal Torque (N-m) @ 10,000 psi
- 2,134 N-m
- Tool Weight
- 2 kg
- Weight
- 4 lb
- Compatible Tool Series
- TWLC Series Low Clearance Torque Wrench
- Compatible Manufacturer Drive Unit Number
- TWLC2
- Item
- Low-Profile Hydraulic Torque Wrenches
Description
Low-Profile Hydraulic Torque Wrenches, Product Type Low Clearance Links, Tool Series TWLC, Nominal Torque (N-m) @ 10,000 psi 2,134 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,575 lb-ft, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 in, Minimum Hex Size (mm) 2 in, Maximum Hex Size (mm) 50 mm, Hex Size 2 in, Compatible Tool Series TWLC Series Low Clearance Torque Wrench, Compatible Manufacturer Drive Unit Number TWLC2, Material Steel, Nose Radius 1.6 in, Series TWLC, Socket Shape Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.