Zoro Homepage

Pneumatic Nut Runner

  • Mfr # NRP-15K

  • Zoro # G714921216


product price: $10,255.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1,107 lb-ft
Free Speed
28 RPM
Power Source
Air Powered
Overall Length
389 in
Drive Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRP-15K
Zoro #
G714921216
UPC #
662536789899
Country of Origin
Poland

Dimensions

Overall Length
389 in
Drive Size
3/4 in

Details

Max. Torque
1,107 lb-ft
Free Speed
28 RPM
Power Source
Air Powered
Includes
Lubricator, Pressure Gauge, Pressure Regulator, Water Separator
Tool Weight
16 lb
Features
Automatic Switch-Off at Desired Torque, Easy Access Motor Switch to Change Drive Direction, High-Low Gear Two-Speed Design for Rapid Nut Rundown, High-Speed Continuous Rotation Speeds up Bolt Working Times, Pistol Grip Design for Easy Handling, Quiet Operation for Greater Operator Comfort, Robust Non-Impact Low Vibration Gearbox Design, Stepless Torque Adjustment Via Air Control Unit Large Easy Read Air Pressure Gauge, Unique Calibration for Each Tool with Certificate
Max. Air Pressure
90 psi
Throttle Type
Start Trigger
Duty Rating
Industrial Duty
Standards
CA, CE
Air Consumption
35 cfm
Fastening Torque
1,500 N-m
Item
Pneumatic Nut Runner
Handle Type
Pistol Grip
Air Pressure
90 psi
Reaction Bar
No

Description

Nutrunner, Drive Size 3/4 in, Torque Range 1107 to 74 lb-ft, Max. Torque 1,107 lb-ft, Free Speed 28 RPM, Air Pressure 90 psi, Air Consumption 35 cfm, Power Source Air-Powered, Max. Air Pressure 90 psi, Duty Rating Industrial Duty, Handle Type Pistol-Grip, Overall Length 389 in, Fastening Torque 1,106.3 ft-lb, Tool Weight 16 lb, Reaction Bar No, Throttle Type Start Trigger, Retainer Type Ball Detent, Includes Lubricator, Pressure Gauge, Pressure Regulator, Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.