Zoro Homepage

Pneumatic Nut Runner

  • Mfr # NRP-9K

  • Zoro # G114921182


product price: $9,320.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
664 lb-ft
Free Speed
40 RPM
Duty Rating
Industrial Duty
Standards
CA, CE
Overall Length
389 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRP-9K
Zoro #
G114921182
UPC #
662536789875
Country of Origin
Poland

Dimensions

Overall Length
389 in
Drive Size
3/4 in

Details

Max. Torque
664 lb-ft
Free Speed
40 RPM
Duty Rating
Industrial Duty
Standards
CA, CE
Includes
Lubricator, Pressure Gauge, Pressure Regulator, Water Separator
Throttle Type
Start Trigger
Features
Automatic Switch-Off at Desired Torque, Easy Access Motor Switch to Change Drive Direction, High-Low Gear Two-Speed Design for Rapid Nut Rundown, High-Speed Continuous Rotation Speeds up Bolt Working Times, Pistol Grip Design for Easy Handling, Quiet Operation for Greater Operator Comfort, Robust Non-Impact Low Vibration Gearbox Design, Stepless Torque Adjustment Via Air Control Unit Large Easy Read Air Pressure Gauge, Unique Calibration for Each Tool with Certificate
Reaction Bar
No
Power Source
Air Powered
Tool Weight
16 lb
Item
Pneumatic Nut Runner
Fastening Torque
900 N-m
Handle Type
Pistol Grip
Air Pressure
90 psi
Air Consumption
35 cfm
Max. Air Pressure
90 psi

Description

Nutrunner, Drive Size 3/4 in, Torque Range 664 to 44 lb-ft, Max. Torque 664 lb-ft, Free Speed 40 RPM, Air Pressure 90 psi, Air Consumption 35 cfm, Power Source Air-Powered, Max. Air Pressure 90 psi, Duty Rating Industrial Duty, Handle Type Pistol-Grip, Overall Length 389 in, Fastening Torque 663.8 ft-lb, Tool Weight 16 lb, Reaction Bar No, Throttle Type Start Trigger, Retainer Type Ball Detent, Includes Lubricator, Pressure Gauge, Pressure Regulator, Water Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.