Shop BOLTING
See all product information
Create Account
Straight Fitting, 1/4", NPTF
- Mfr # HDT10676
- Zoro # G214739090
product price:Â
$
21.75
/ea
Key Features
Connection Gender Side A
Male
Connection Type Side A
NPTF
Product Type
Straight Fitting
Connection Gender Side B
Female
Connection Side A
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDT10676
- Zoro #
- G214739090
- UPC #
- 662536027816
- Country of Origin
- United States
- Item
- Straight Fitting
- Connection Gender Side A
- Male
- Connection Type Side A
- NPTF
- Product Type
- Straight Fitting
- Connection Gender Side B
- Female
- Connection Side A
- 3/8 in
- Compatible Manufacturer Model Number
- 100212, 100212-230
- Compatible with Brand
- Hydraulic Technologies USA
- Connection Type Side B
- NPTF
- Compatible Product Type
- Electric Two-Stage Hydraulic Pump
- Compatible Pump
- Electric Two-Stage Hydraulic Pump
Dimensions
- Connection Size Side B
- 1/4 in
Description
Fitting, Str 3/8 Nptf M X 1/4 Nptf F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.