Shop BOLTING
See all product information
Create Account
Torque Wrench Square Drive Sockets
- Mfr # TWSIB244BH
- Zoro # G524224149
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Drive Size
244 mm
Tool Series
TWHC Series
Drive Shape
Square
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWSIB244BH
- Zoro #
- G524224149
- UPC #
- 662536671514
- Country of Origin
- Sweden
- Tool Series
- TWHC Series
- Item
- Square Drive Socket
- Drive Shape
- Square
- Measurement Type
- Metric
Dimensions
- Drive Size
- 244 mm
Description
Square Drive Socket, Drive Size 244 mm, Socket Shape 12-Point, Socket Size 244 mm, Drive Shape Square, Measurement Type Metric, Product Type Square Drive Socket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.