1-3/4 in L, 316 Stainless Steel Plain, 500 PK

  • Mfr # 25C175WASS/316-500

  • Zoro # G014501521


product price:  $1,296.99
/pk 500, $2.59/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/4 in
Material
316 Stainless Steel
Finish
Plain
Thread Size
1/4"-20
Thread
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25C175WASS/316-500
Zoro #
G014501521
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1-3/4 in
Thread Size
1/4"-20
Thread Length
3/4 in

Details

Material
316 Stainless Steel
Finish
Plain
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.