Zoro Homepage

1 in, 18-8 Stainless Steel, Plain 200 PK

  • Mfr # 31D100HLGSS-200

  • Zoro # G114449457


product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns

Key Features

Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Size
5/16"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D100HLGSS-200
Zoro #
G114449457
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Thread Size
5/16"-9

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.