Shop BOLTSANDNUTS.COM
See all product information
Create Account
1 in Dia., 12 in L, Steel Zinc Plated
- Mfr # 100C1200WA2Z-1
- Zoro # G314480625
product price:Â
$
66.35
/ea
Key Features
Anchor Diameter
1 in
Material
Steel
Finish
Zinc Plated
Thread Size
1"-8
Thread Length
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100C1200WA2Z-1
- Zoro #
- G314480625
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc Plated
- Thread
- Coarse
Dimensions
- Anchor Diameter
- 1 in
- Overall Length
- 12 in
- Thread Size
- 1"-8
- Thread Length
- 2-1/4 in
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.