
1 in Dia., 9 in L, 18-8 Stainless Steel 10 PK
Mfr # 100C900WASS-10
Zoro # G414501305
product price:Â $1,050.99
/pk 10, $105.10/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1 in
Material
18-8 Stainless Steel
Thread Size
1"-8
Thread Length
2-1/4 in
Thread
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100C900WASS-10
Zoro #
G414501305
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1 in
Overall Length
9 in
Thread Size
1"-8
Thread Length
2-1/4 in
Details
Material
18-8 Stainless Steel
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.