
1 in Dia., 9 in L, Steel Zinc Plated, 8 PK
Mfr # 100C900WA2Z-8
Zoro # G714480577
product price:Â $222.99
/pk 8, $27.87/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1 in
Material
Steel
Finish
Zinc Plated
Thread Size
1"-8
Thread Length
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100C900WA2Z-8
Zoro #
G714480577
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1 in
Overall Length
9 in
Thread Size
1"-8
Thread Length
2-1/4 in
Details
Material
Steel
Finish
Zinc Plated
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.