
1 Piece 3/8in-16x3' 316 Stainless Steel Fully Threaded Rods
Mfr # 37C3600RODSS/316-1
Zoro # G114482478
product price:Â $16.99
/eaKey Features
Overall Length
3ft
Material
316 Stainless Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C3600RODSS/316-1
Zoro #
G114482478
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Overall Length
3ft
Details
Material
316 Stainless Steel
Thread Type
Coarse
Description
Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.